12S Metric Female DIN 2353 Dko Heavy Duty Test Point - 1-Z08-07-10-600

Order Code: ZT5371779S

£19.99 Inc VAT (20%)


Description

12S Metric Female, Hydraulic Test Point Coupling, DIN 2353 DKO Heavy Duty, Piston Valve Type, M16 x 2, Steel, Nitrile Seal, Working Temperature -30┬░C to +100┬░C, Maximum Working Pressure 1890 bar, Spradow

Specifications for 12S Metric Female DIN 2353 Dko Heavy Duty Test Point - 1-Z08-07-10-600
  • Product Type
    Hydraulic
  • Material
    Steel
  • Working Temperature
    30°C to +100°C