16mm and 5/8 x 1/2 BSP Banjo - KRAM16-8BJR

Order Code: ZT5427391S

£81.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female X 16mm Outside Diameter, High Pressure, Banjo, Nitrile Seal, Mild Steel, Working Temperature -40°C to +100°C, Maximum Working Pressure 680 bar, KR

Specifications for 16mm and 5/8 x 1/2 BSP Banjo - KRAM16-8BJR
  • Material
    Mild Steel
  • Outside Diameter A
    16mm
  • Working Temperature
    40°C to +100°C
  • Product Type
    Hydraulic