Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Couplings
1in BSPP Male x 25mm Complete Banjo - 1152602007
By VOSS
Order Code:
ZT5370447S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-couplings/1in-bspp-male-x-25mm-complete-banjo-1152602007/p/ZT5370447S
Add to quotation
View all Hydraulic Couplings
Description
1" BSP Parallel Male, Complete Banjo, Heavy Duty, Steel, Maximum Working Pressure 250 bar, VOSS
Specifications
Specifications for 1in BSPP Male x 25mm Complete Banjo - 1152602007
Product Type
Hydraulic
Series
Heavy Duty
Material
Steel