3/8in BSP Male Piston Valve Type Test Point - 1-Z06-30-11-600

Order Code: ZT5371670S

£16.99 Inc VAT (20%)


Description

3/8" BSP Parallel Male, Hydraulic Test Point Coupling, Piston Valve Type, M16 x 2, Steel, Nitrile Seal, Working Temperature -30┬░C to +100┬░C, Maximum Working Pressure 400 bar, Spradow

Specifications for 3/8in BSP Male Piston Valve Type Test Point - 1-Z06-30-11-600
  • Product Type
    Hydraulic
  • Material
    Steel
  • Working Temperature
    30°C to +100°C