3/8in BSPP Male x 15mm OD Banjo - 1152992081

Order Code: ZT5370381S

£63.99 Inc VAT (20%)


Description

3/8" BSP Parallel Male x 15mm Outside Diameter, Banjo, Light Duty, Steel, Maximum Working Pressure 250 bar, VOSS

Specifications for 3/8in BSPP Male x 15mm OD Banjo - 1152992081
  • Product Type
    Hydraulic
  • Material
    Steel
  • Series
    Light Duty