42mm S6000 Slip Coupling - 16270S42

Order Code: ZT5378085S

£44.99 Inc VAT (20%)


Description

42mm Inside Diameter, Press Gas Piping System, Series 6000, Slip Coupling, Straight, Copper, Working Temperature -30┬░C to +120┬░C, Maximum Working Pressure 16 bar, Sanha

Specifications for 42mm S6000 Slip Coupling - 16270S42
  • Product Type
    Compressed Air and Ring Main
  • Inside Diameter A
    42mm
  • Material
    Copper
  • Working Temperature
    30°C to +120°C