9/16in UNF Male Piston Valve Type Test Point - 1-Z06-40-30-600

Order Code: ZT5371906S

£22.99 Inc VAT (20%)


Description

9/16" UNF Male, Hydraulic Test Point Coupling, Piston Valve Type, M16 x 2, Steel, Nitrile Seal, Working Temperature -30┬░C to +100┬░C, Maximum Working Pressure 630 bar, Spradow

Specifications for 9/16in UNF Male Piston Valve Type Test Point - 1-Z06-40-30-600
  • Product Type
    Hydraulic
  • Material
    Steel
  • Working Temperature
    30°C to +100°C