1/2in BSPP Male x 15mm Complete Banjo - 1153212007

Order Code: ZT5370482S

£36.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male x 15mm Outside Diameter, Complete Banjo, Light Duty, Steel, Maximum Working Pressure 250 bar, VOSS

Specifications for 1/2in BSPP Male x 15mm Complete Banjo - 1153212007
  • Series
    Light Duty
  • Product Type
    Hydraulic
  • Material
    Steel