M12 x 1.5 Metric Female Test Point - 2-971-44-04-001

Order Code: ZT5384243S

£13.99 Inc VAT (20%)


Description

M12 x 1.5 Metric Female, Hydraulic Test Point Coupling, 90┬░ Elbow, End Fitting, to Suit DN4 Hose, Steel, DN2353 Standard, Nitrile Seal, Maximum Working Pressure 415 bar, Spradow

Specifications for M12 x 1.5 Metric Female Test Point - 2-971-44-04-001
  • Material
    Steel
  • Product Type
    Hydraulic