M14 x 1.5 Metric Male Test Point - 1-906-24-11-600

Order Code: ZT5371125S

£12.99 Inc VAT (20%)


Description

M14 x 1.5 Metric Male, Hydraulic Test Point Coupling, Ball Valve Type, M16 x 2, Steel, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 630 bar, Spradow

Specifications for M14 x 1.5 Metric Male Test Point - 1-906-24-11-600
  • Material
    Steel
  • Product Type
    Hydraulic
  • Working Temperature
    20°C to +100°C