M16 x 1.5 Metric Female Test Point - 2-971-48-04-001

Order Code: ZT5384216S

£15.99 Inc VAT (20%)
£16.995.5% off


Description

M16 x 1.5 Metric Female, Hydraulic Test Point Coupling, 90┬░ Elbow, End Fitting, to Suit DN4 Hose, Steel, DN2353 Standard, Nitrile Seal, Maximum Working Pressure 350 bar, Spradow

Specifications for M16 x 1.5 Metric Female Test Point - 2-971-48-04-001
  • Material
    Steel
  • Product Type
    Hydraulic