Male Hose Couplers - 1/4in - 3/8in Left-Hand

Order Code: ZT5368770S

£3.59 Inc VAT (20%)


Description

Benefits

Reliable Leak-Free Connections: Ensures optimal flow and minimises downtime due to leaks
Durable Construction: Withstands harsh industrial environments for extended service life
Versatility of Choice: Available in left-hand, right-hand, 1/4", and 3/8" options for a perfect fit in your setup
Peace of Mind: Backed by our commitment to quality and performance

Conquer Your Toughest Connections: Industrial-Grade Male Hose Couplers

Ensure seamless flow and robust connections in your industrial applications with our premium Male Hose Couplers. Available in left-hand and right-hand configurations, as well as 1/4" and 3/8" sizes, these heavy-duty couplers provide the perfect solution for a wide range of welding, gas, air, and fluid transfer needs.

Don't Settle for Less: Upgrade your industrial operations with dependable Male Hose Couplers. Order yours today and experience the difference of superior quality and unwavering performance!

Features

Industrial-Strength Construction: Manufactured from high-quality materials for maximum durability and long-lasting performance, even in demanding environments
Precision Machined Threads: Eliminate leaks and ensure a secure, leak-proof connection with every use
Multiple Thread Options (Left-Hand Right-Hand) : Provides versatility for various applications and configurations in your welding or industrial setup
Available Sizes (1/4" 3/8") : Caters to a wide range of hose diameters for optimal flow management

Applications
Welding Cutting: Ideal for connecting hoses to regulators, torches, and other welding equipment
Gas Air Lines: Securely connect hoses for transferring air, nitrogen, oxygen, and other industrial gases
Fluid Transfer: Suitable for transferring a variety of fluids, including coolants, lubricants, and light oils
Industrial Machinery: Connect hoses to machinery for efficient fluid and gas transfer within your workshop


Specifications
BS EN 560

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome