1/4in BSP Male In-line Tee Test Point - 1-Z10-68-00-600

Order Code: ZT5371835S

£25.99 Inc VAT (20%)
£27.997% off


Description

1/4" BSP Parallel Male, Hydraulic Test Point Coupling, In-line Tee, Piston Valve Type, M16 x 2, Steel, Nitrile Seal, Working Temperature -30┬░C to +100┬░C, Maximum Working Pressure 400 bar, Spradow

Specifications for 1/4in BSP Male In-line Tee Test Point - 1-Z10-68-00-600
  • Material
    Steel
  • Working Temperature
    30°C to +100°C
  • Product Type
    Hydraulic