Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Couplings
1/4in BSPP Male x 10mm Complete Banjo - 1157112007
By VOSS
Order Code:
ZT5370824S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-couplings/quarterin-bspp-male-x-10mm-complete-banjo-1157112007/p/ZT5370824S
Add to quotation
View all Hydraulic Couplings
Description
1/4" BSP Parallel Male, Complete Banjo, Light Duty, Steel, Maximum Working Pressure 350 bar, VOSS
Specifications
Specifications for 1/4in BSPP Male x 10mm Complete Banjo - 1157112007
Product Type
Hydraulic
Series
Light Duty
Material
Steel