1/4in BSPP Male x 6mm Complete Banjo - 1153512007

Order Code: ZT5370481S

£27.99 Inc VAT (20%)


Description

1/4" BSP Parallel Male x 6mm Outside Diameter, Complete Banjo, Heavy Duty, Steel, Maximum Working Pressure 250 bar, VOSS

Specifications for 1/4in BSPP Male x 6mm Complete Banjo - 1153512007
  • Material
    Steel
  • Product Type
    Hydraulic
  • Series
    Heavy Duty