1/4in BSPP Male x 8mm Complete Banjo - 1153062007

Order Code: ZT5370519S

£23.99 Inc VAT (20%)
£25.997.5% off


Description

1/4" BSP Parallel Male x 8mm Outside Diameter, Complete Banjo, Light Duty, Steel, Maximum Working Pressure 250 bar, VOSS

Specifications for 1/4in BSPP Male x 8mm Complete Banjo - 1153062007
  • Product Type
    Hydraulic
  • Material
    Steel
  • Series
    Light Duty