1/4in BSPP Male x 8mm Complete Banjo - 1153562007

Order Code: ZT5370523S

£26.99 Inc VAT (20%)


Description

1/4" BSP Parallel Male x 8mm Outside Diameter, Complete Banjo, Heavy Duty, Steel, Maximum Working Pressure 250 bar, VOSS

Specifications for 1/4in BSPP Male x 8mm Complete Banjo - 1153562007
  • Product Type
    Hydraulic
  • Series
    Heavy Duty
  • Material
    Steel