S.steel Banjo Fitting 6mm - 1/4in - MX350614

Order Code: ZT5431340S

£59.99 Inc VAT (20%)


Description

6mm Outside Diameter, Banjo Fitting, To Suit 1/4" BSP Parallel Thread, Stainless Steel, Working Temperature -20° C to +70°C, Maximum Working Pressure 250 bar, C Matic

Specifications for S.steel Banjo Fitting 6mm - 1/4in - MX350614
  • Working Temperature
    0°C to +150°C
  • Product Type
    Pneumatics and Vacuum
  • Material
    Stainless Steel