S.steel Banjo Fitting 8mm - 1/4in - MX350814

Order Code: ZT5431330S

£72.99 Inc VAT (20%)


Description

8mm Outside Diameter, Banjo Fitting, To Suit 1/4" BSP Parallel Thread, Stainless Steel, Working Temperature -20° C to +70°C, Maximum Working Pressure 250 bar, C Matic

Specifications for S.steel Banjo Fitting 8mm - 1/4in - MX350814
  • Working Temperature
    0°C to +150°C
  • Product Type
    Pneumatics and Vacuum
  • Material
    Stainless Steel