Safety Claw Coupling Male 1/2in - KASS12

Order Code: ZT5423678S

£16.99 Inc VAT (20%)


Description

1/2" Male BSP PARALLEL, Claw Distance 42mm, Safety Claw Couplings with Bore, Malleable Iron/Steel, Seal Material Nitrile, Working Temperature -40°C to +95°C, Maximum Working Pressure 10 bar, Ludecke

Specifications for Safety Claw Coupling Male 1/2in - KASS12
  • Working Temperature
    40°C to +95°C
  • Material
    Malleable Iron/Steel
  • Product Type
    Industrial