1in BSP Parallel Female x 65mm Suction Strainer - 2086-2900

Order Code: ZT5384643S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

1" BSP Parallel Female x 65mm Outside Diameter, Suction Strainer, 130 Litres Per Minute, Length 144mm, Working Temperature -25┬░C to +110┬░C, MP Filtri

Specifications for 1in BSP Parallel Female x 65mm Suction Strainer - 2086-2900
  • Product Type
    Hydraulic
  • Length
    144mm