3/8in Aluminium Filter S20230 44UM - 20231AL4-44UM

3/8in Aluminium Filter S20230 44UM - 20231AL4-44UM

Order Code: ZT5383447S

£59.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female, Fag Filter, Diesel Oil Filter with Cock, Series 20230, 44 Micron, 105cm┬▓ Filter Surface Area, Aluminium, Maximum Working Pressure 2 bar

Specifications for 3/8in Aluminium Filter S20230 44UM - 20231AL4-44UM
  • Material
    Aluminium
  • Product Type
    Industrial