Filter Cartridge Series - 534499

Filter Cartridge Series - 534499

Order Code: ZT5396852S

£12.39 Inc VAT (20%)


Description

Filter Cartridge MS6-Lfp-C for MS Series, Degree of Filtration: 5 ┬Ám Size=6, Series=MS, Grade of Filtration=5 ┬Ám, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Material Filter=Pe, Festo

Specifications for Filter Cartridge Series - 534499
  • Product Type
    Filter Cartridge
  • Material
    PE
  • Series
    MS