Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Filtration
Hydraulic Filter Elements
Replacement Fibre Filter Element 12 Micron Series RA - ERA31NFC
By UFI
Order Code:
ZT5413818S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.64
5%
10 +
£24.29
10%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-filter-elements/replacement-fibre-filter-element-12-micron-series-ra-era31nfc/p/ZT5413818S
Add to quotation
View all Hydraulic Filter Elements
Description
Hydraulic High Pressure Filtration, Series RA, Replacement Fibre Filter Element, 12 Micron, UFI
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Replacement Fibre Filter Element 12 Micron Series RA - ERA31NFC
Product Type
Hydraulic