Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Filtration
Hydraulic Filter Elements
Replacement Fibre Filter Element 21 Micron Series RA - ERA32NFD
By UFI
Order Code:
ZT5414053S
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£34.19
5%
10 +
£32.39
10%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-filter-elements/replacement-fibre-filter-element-21-micron-series-ra-era32nfd/p/ZT5414053S
Add to quotation
View all Hydraulic Filter Elements
Description
Hydraulic High Pressure Filtration, Series RA, Replacement Fibre Filter Element, 21 Micron, UFI
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Replacement Fibre Filter Element 21 Micron Series RA - ERA32NFD
Product Type
Hydraulic