3/4in BSP Female Filter Tank Topper Series - TPR110QLBP2EG12E

3/4in BSP Female Filter Tank Topper Series - TPR110QLBP2EG12E

Order Code: ZT5439948S

£459.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female, Hydraulic Filtration, Filter, Tank Topper Series Flow 40 Litres per Minute, Maximum Working Temperature -40├é┬1/4├é┬¿├é┬1/4├ó╦å┼¥C to +80├é┬1/4├é┬¿├é┬1/4├ó╦å┼¥C, Maximum Working Pressure 10 bar, Parker

Specifications for 3/4in BSP Female Filter Tank Topper Series - TPR110QLBP2EG12E
  • Product Type
    Hydraulic
  • Thread Type
    BSPP
  • Thread Gender
    Female
  • Flow
    40lpm
  • Maximum Working Pressure
    10bar
  • Working Temperature
    40°C to +80°C