3/4in BSP Female High Pressure Filter RA Series Filter - FRA31B06BNFC32WX

Order Code: ZT5418378S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

3/4" BSP Parallel Female, Hydraulic High Pressure Filtration, Ported, 12 Micron, RA Series Filter, Nitrile Seal, Working Temperature -25┬░C to +110┬░C, Maximum Working Pressure 3 bar, UFI

Specifications for 3/4in BSP Female High Pressure Filter RA Series Filter - FRA31B06BNFC32WX
  • Product Type
    Hydraulic