Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Hose Fittings
1.1/16in JIC Female Straight Hose ID 3/4in - 1A12FJ12
By Danfoss Aeroquip
Order Code:
ZT5383793S
£15.99
Inc VAT (20%)
£16.99
5.5% off
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£15.19
5%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-hose-fittings/1-1-16in-jic-female-straight-hose-id-three-quarterin-1a12fj12/p/ZT5383793S
Add to quotation
View all Hydraulic Hose Fittings
Description
1.1/16" JIC Female, FJ, Straight, To Suit Hose Inside Diameter 3/4", Steel, Danfoss Aeroquip
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1.1/16in JIC Female Straight Hose ID 3/4in - 1A12FJ12
Material
Steel
Product Type
Hydraulic