1.5/16in JIC x 1in BSP M/m 90 Pos.elbow - 37-8040-16-16

1.5/16in JIC x 1in BSP M/m 90 Pos.elbow - 37-8040-16-16

Order Code: ZT5389831SCopy

£25.99 Inc VAT (20%)


Description

1.5/16" JIC Male 37┬░ Cone x 1" BSP Parallel Male Hydraulic, 90┬░ Forged Positional Elbow, Steel, Brennan

Specifications for 1.5/16in JIC x 1in BSP M/m 90 Pos.elbow - 37-8040-16-16
  • Thread Size A
    1.5/16in
  • Material
    Steel
  • Product Type
    Hydraulic
  • Thread Size B
    1in
  • Angle
    90°