1.5/8in JIC Female Reusable Hose Fitting - 1251-20S

Order Code: ZT5373335S

£37.99 Inc VAT (20%)
£39.995% off
QuantityPriceDiscount
1 - 4£37.990%
5 +£35.716%


Description

1.5/8" JIC Female x 28.4mm Hose Inside Diameter, Reusable Hose Fitting, Straight, Mild Steel, Danfoss Aeroquip

Specifications for 1.5/8in JIC Female Reusable Hose Fitting - 1251-20S
  • Product Type
    Hydraulic
  • Material
    Mild Steel