1.1/2in BSPP Male x 42mm Complete Banjo - 1157462007

Order Code: ZT5370932S

£249.99 Inc VAT (20%)
£259.993.5% off


Description

1.1/2" BSP Parallel Male, Complete Banjo, Light Duty, Steel, Maximum Working Pressure 200 bar, VOSS

Specifications for 1.1/2in BSPP Male x 42mm Complete Banjo - 1157462007
  • Material
    Steel
  • Product Type
    Hydraulic
  • Series
    Light Duty