1.1/2in BSPP Male x 42mm OD Banjo - 1152522081

Order Code: ZT5370255S

£249.99 Inc VAT (20%)


Description

1.1/2" BSP Parallel Male x 42mm Outside Diameter, Banjo, Light Duty, Steel, Maximum Working Pressure 250 bar, VOSS

Specifications for 1.1/2in BSPP Male x 42mm OD Banjo - 1152522081
  • Material
    Steel
  • Product Type
    Hydraulic
  • Series
    Light Duty