1.1/4in BSPP Male x 30mm OD Banjo - 1152612081

Order Code: ZT5370403S

£153.99 Inc VAT (20%)


Description

1.1/4" BSP Parallel Male x 30mm Outside Diameter, Banjo, Heavy Duty, Steel, Maximum Working Pressure 250 bar, VOSS

Specifications for 1.1/4in BSPP Male x 30mm OD Banjo - 1152612081
  • Series
    Heavy Duty
  • Material
    Steel
  • Product Type
    Hydraulic