Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Hose Fittings
10mm OD Equal Straight Coupler (l) Ft-g 10L Tube Connectors
By Conexa
Order Code:
ZT5416274S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.15
7%
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-hose-fittings/10mm-od-equal-straight-coupler-l-ft-g-10l-tube-connectors/p/ZT5416274S
Add to quotation
View all Hydraulic Hose Fittings
Description
10mm Outside Diameter, DIN 2353, Tube Fitting, L Series, Equal Straight Coupler, Steel, Conexa
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10mm OD Equal Straight Coupler (l) Ft-g 10L Tube Connectors
Product Type
Hydraulic
Material
Steel