18mm OD X M18 x 1.5 Male Stud Steel (l) - GEV18LM18X1.5WD

18mm OD X M18 x 1.5 Male Stud Steel (l) - GEV18LM18X1.5WD

Order Code: ZT5419868SCopy

£11.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.490%
5 - 9£11.034%
10 - 19£10.578%
20 +£10.1112%


Description

M18 x 1.5 Metric Male x 18mm Outside Diameter, Hydraulic DIN 2353 Compression Fitting, Form E, Light Duty, Stud Coupling, Chromium Plated Steel, Maximum Working Pressure 400 bar, Danfoss Waltech

Specifications for 18mm OD X M18 x 1.5 Male Stud Steel (l) - GEV18LM18X1.5WD
  • Outside Diameter A
    18mm
  • Thread Size A
    M18 x 1.5
  • Series
    Light Duty
  • Product Type
    Hydraulic
  • Material
    Chromium Plated Steel
  • Maximum Working Pressure
    400bar