Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Pneumatics & Hydraulics
/
Hydraulic Hoses & Fittings
/
Hydraulic Hose Fittings
3/8 in NPTF Male x Female x Female Branch Tee - 50-5602-06-06-06
By Brennan
Order Code:
ZT5392111S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.44
5%
10 +
£9.89
10%
1
Add to basket
Get it by
Mon, 18th Aug
Add to quotation
View all Hydraulic Hose Fittings
Description
3/8" NPT Male x 3/8" NPT Female, Hydraulic Adaptor, Female Branch, Tee, Steel, Brennan
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3/8 in NPTF Male x Female x Female Branch Tee - 50-5602-06-06-06
Thread Size A
3/8in
Thread Size B
3/8in
Material
Steel
Thread Size C
3/8in
Product Type
Hydraulic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome