3/8in BSPP Male x 10mm Complete Banjo - 1153612007

Order Code: ZT5370464S

£33.99 Inc VAT (20%)
£35.995.5% off
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.956%


Description

3/8" BSP Parallel Male x 10mm Outside Diameter, Complete Banjo, Heavy Duty, Steel, Maximum Working Pressure 250 bar, VOSS

Specifications for 3/8in BSPP Male x 10mm Complete Banjo - 1153612007
  • Product Type
    Hydraulic
  • Material
    Steel
  • Series
    Heavy Duty