Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Hoses & Fittings
Hydraulic Hose Fittings
5/8in BSP Female Straight Hose ID 5/8in - 1A10BF10
By Danfoss Aeroquip
Order Code:
ZT5383587S
£20.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.49
0%
5 +
£19.06
7%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
20.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hydraulic-hose-fittings/5-8in-bsp-female-straight-hose-id-5-8in-1a10bf10/p/ZT5383587S
Add to quotation
View all Hydraulic Hose Fittings
Description
5/8" BSP Parallel Female, BF, Straight, To Suit Hose Inside Diameter 5/8", Steel, Danfoss Aeroquip
Tags:
#BulkDiscount
Specifications
Specifications for 5/8in BSP Female Straight Hose ID 5/8in - 1A10BF10
Product Type
Hydraulic
Material
Steel