9/16in JIC Female Hydraulic Reusable 90 Elbow - 2036-7520

9/16in JIC Female Hydraulic Reusable 90 Elbow - 2036-7520

Order Code: ZT5384777S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%


Description

9/16" JIC Female, Hydraulic Reusable Fitting, 90┬░ Elbow, To Suit 1/4" Hose Inside Diameter, Mild Steel, FT Pro

Specifications for 9/16in JIC Female Hydraulic Reusable 90 Elbow - 2036-7520
  • Product Type
    Hydraulic
  • Material
    Mild Steel
  • Angle
    90°
  • Thread Gender
    Female
  • Thread Type
    JIC
  • To Suit Inner Diameter
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome