G1/4in BSP Male Test Point - 1-906-29-11-600

Order Code: ZT5371319S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 +£11.958%


Description

G1/4" BSP Parallel Male, Hydraulic Test Point Coupling, Ball Valve Type, M16 x 2, Steel, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 630 bar, Spradow

Specifications for G1/4in BSP Male Test Point - 1-906-29-11-600
  • Working Temperature
    20°C to +100°C
  • Material
    Steel
  • Product Type
    Hydraulic