1/2in BSP Male Test Point - 1-918-31-01-240

Order Code: ZT5371317S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 +£18.398%


Description

1/2" BSP Parallel Male, Hydraulic Test Point Coupling, Hose/Gauge, Gauge Adaptor, Spradow, Steel, Nitrile Seal, Working Temperature -30┬░C to +100┬░C, Maximum Working Pressure 630 bar, Spradow

Specifications for 1/2in BSP Male Test Point - 1-918-31-01-240
  • Material
    Steel
  • Working Temperature
    30°C to +100°C
  • Product Type
    Hydraulic