1/2in BSPP Male x 16mm Complete Banjo - 1153762007

Order Code: ZT5370599S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£42.777%


Description

1/2" BSP Parallel Male x 16mm Outside Diameter, Complete Banjo, Heavy Duty, Steel, Maximum Working Pressure 160 bar, VOSS

Specifications for 1/2in BSPP Male x 16mm Complete Banjo - 1153762007
  • Product Type
    Hydraulic
  • Series
    Heavy Duty
  • Material
    Steel