KR 10mm OD x 3/8 BSP Stud Standpipe - KRM10-6SSAR

Order Code: ZT5425671S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

3/8" BSP Parallel Male x 10mm Outside Diameter, Hydraulic Adaptor Steel, Metric Tube, Standpipe, Corrosion Resistance CR3 Compliant High Grade Mild Steel, Maximum Pressure 680 bar, KR500

Specifications for KR 10mm OD x 3/8 BSP Stud Standpipe - KRM10-6SSAR
  • Product Type
    Hydraulic
  • Thread Size A
    3/8in