KR 12mm OD x 1/2 BSP Stud Standpipe - KRM12-8SSAR

Order Code: ZT5425590S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.238%


Description

1/2" BSP Parallel Male x 12mm Outside Diameter, Hydraulic Adaptor Steel, Metric Tube, Standpipe, Corrosion Resistance CR3 Compliant High Grade Mild Steel, Maximum Pressure 680 bar, KR500

Specifications for KR 12mm OD x 1/2 BSP Stud Standpipe - KRM12-8SSAR
  • Product Type
    Hydraulic
  • Thread Size A
    1/2in