KR 16mm OD x 3/4 BSP Stud Standpipe - KRM16-12SSAR

Order Code: ZT5425843S

£47.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£47.990%
5 +£45.116%


Description

3/4" BSP Parallel Male x 16mm Outside Diameter, Hydraulic Adaptor Steel, Metric Tube, Standpipe, Corrosion Resistance CR3 Compliant High Grade Mild Steel, Maximum Pressure 680 bar, KR500

Specifications for KR 16mm OD x 3/4 BSP Stud Standpipe - KRM16-12SSAR
  • Thread Size A
    3/4in
  • Product Type
    Hydraulic