KR 20mm OD x 3/4in BSP Stud Standpipe - KRM20-12SSAR

Order Code: ZT5425849S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

3/4" BSP Parallel Male x 20mm Outside Diameter, Hydraulic Adaptor Steel, Metric Tube, Standpipe, Corrosion Resistance CR3 Compliant High Grade Mild Steel, Maximum Pressure 680 bar, KR500

Specifications for KR 20mm OD x 3/4in BSP Stud Standpipe - KRM20-12SSAR
  • Product Type
    Hydraulic
  • Thread Size A
    3/4in