KR 22mm OD x 1/2 BSP Stud Standpipe - KRM22-8SSAR

Order Code: ZT5425912S

£69.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male x 22mm Outside Diameter, Hydraulic Adaptor Steel, Metric Tube, Standpipe, Corrosion Resistance CR3 Compliant High Grade Mild Steel, Maximum Pressure 500 bar, KR500

Specifications for KR 22mm OD x 1/2 BSP Stud Standpipe - KRM22-8SSAR
  • Product Type
    Hydraulic
  • Thread Size A
    1/2in