KR 25mm OD x 3/4 BSP Stud Standpipe - KRM25-12SSAR

Order Code: ZT5425911S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

3/4" BSP Parallel Male x 25mm Outside Diameter, Hydraulic Adaptor Steel, Metric Tube, Standpipe, Corrosion Resistance CR3 Compliant High Grade Mild Steel, Maximum Pressure 500 bar, KR500

Specifications for KR 25mm OD x 3/4 BSP Stud Standpipe - KRM25-12SSAR
  • Thread Size A
    3/4in
  • Product Type
    Hydraulic