KR 38mm OD x 1.1/4 BSP Stud Standpipe - KRM38-20SSAR

Order Code: ZT5426040S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.396%


Description

1.1/4" BSP Parallel Male x 38mm Outside Diameter, Hydraulic Adaptor Steel, Metric Tube, Standpipe, Corrosion Resistance CR3 Compliant High Grade Mild Steel, Maximum Pressure 500 bar, KR500

Specifications for KR 38mm OD x 1.1/4 BSP Stud Standpipe - KRM38-20SSAR
  • Thread Size A
    1.1/4in
  • Product Type
    Hydraulic