M18 x 1.5 Metric Male 24 Light Duty Straight - 1A10DK8

Order Code: ZT5383570S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.096%


Description

M18 x 1.5 Metric Male, DK, 24┬░ Light Duty, Straight, To Suit Hose Inside Diameter 1/2", Steel, Danfoss Aeroquip

Specifications for M18 x 1.5 Metric Male 24 Light Duty Straight - 1A10DK8
  • Product Type
    Hydraulic
  • Series
    Light
  • Material
    Steel